Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Fiskars
Brush Axe, 9 In. (Discontinued)
Mfr # 378600-1005
Zoro # G4408047
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Length 4 in
- Overall Length 19 in
- Head Material Drop Forged Steel, With Non Stick Coating
- Features Curved Blade, Rust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 378600-1005
- Zoro # G4408047
- UPC # 046561178604
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 4 in |
Overall Length | 19 in |
Blade Length | 9 in |
Cutting Edge Length | 9 in |
Details
Handle Material | Fiberglass |
Head Material | Drop Forged Steel, With Non Stick Coating |
Features | Curved Blade, Rust-Resistant |
Includes | Sheath |
Handle | 4 in |
Head Weight | 1 lb |
Cutting Edge | 9" |
Item | Brush Axe |
Handle Design | Fiber Composite |
Handle Color | Black, Orange |
Blade Finish | Unfinished |
Grip Material | Plastic |
Grip Type | Two-Handed Grip |
Includes Sheath | Yes |
Blade Edge Type | Curved |
Sheath Material | Plastic |
Includes Cushioned Grip | No |
Handle Style | Straight |
Blade Material | Steel |
Description
The Fiskars 78606935J Brush Axe is the perfect tool for taking care of your yard. The hardened steel blade cuts through twigs and branches with ease, while the non-stick coating helps to prevent clogging. The head of this brush axe is made from drop forged steel and has a non-stick coating that makes it easier to cut through vines and branches. The FiberComp handle on this product provides superior strength and durability, allowing you to work with less effort. Designed for easy handling, the 4 in. handle offers a comfortable grip so you can finish your tasks quickly. This Fiskars 9" Brush Axe will help you take care of all your outdoor projects efficiently and effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.