Shop All Shears, Pruners & Loppers
Fiskars
Aviation Snips, Steel, 9-1/2 in Overall L
Mfr # 710640-1002
Zoro # G1012756
product price: $18.35
/ea
Sold in multiples of 18 for $330.30
$330.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
- Overall Length 9 1/2 in
- Features Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 710640-1002
- Zoro # G1012756
- UPC # 611618710641
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9 1/2 in |
Cutting Length | 1 1/2 in |
Details
Handle Material | Steel |
Blade Material | Steel |
Cutting Capacity | 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel) |
Features | Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology |
Handle Color | Black/Red |
Item | Aviation Snips |
Grip Type | Ergonomic |
Material Application | Metal |
Snip Type | Aviation Snips |
Spring Assist Handle | Yes |
Cutting Direction | Left |
Maximum Sheet Thickness | 22 ga |
Grip Material | SoftGrip |
Cutting Edge Type | Offset |
Description
Aviation Snips, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Left, Cutting Edge Type Offset, Cutting Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hoe & Cultivator Oa Lgth 14 In (GM7002)
- A.R. NORTH AMERICA Lance, w/Vari Head, 3000 psi (000014223)
- EGO Replacement Bar and Chain, 18" L Bar (AG1800)
- BRIGGS & STRATTON #4-1/2 Starter Rope, 200 Ft (790966)
- FISKARS Telescop Bypass Lopper (391681-1009)
- FISKARS Tree Pruner Pole and Pole Saw, 16 ft Pole (394731-1003)
- FISKARS Folding Saw 10In Fiskars (390470-1003)
- FISKARS BILLHOOK SAW MACHETE 18"" (385071-1002)
- FISKARS Fiskars Brands 231921 7-16 ft. Chain Drive Extendable Pole Saw & Pruner (231921)
- FISKARS PowerGear Steel Bypass Pruners P963 (375093-1001)
- JAMESON 8" Folding Tri-cut Pruning Saw (SB-8TE-F)
- Fiskars Shears, Pruners & Loppers