Shop All Shears, Pruners & Loppers
Fiskars
Aviation Snips, Steel, 9-1/2 in Overall L
Mfr # 710630-1002
Zoro # G1013219
product price: $19.99
/ea
Sold in multiples of 18 for $359.82
$359.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
- Overall Length 9 1/2 in
- Features Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 710630-1002
- Zoro # G1013219
- UPC # 611618710634
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9 1/2 in |
Cutting Length | 1 1/2 in |
Details
Handle Material | Steel |
Blade Material | Steel |
Cutting Capacity | 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel) |
Features | Easy Action(TM) Handle, PowerGear(R) Patent-Pending Technology |
Item | Aviation Snips |
Grip Type | Ergonomic |
Handle Color | Black/Green |
Snip Type | Aviation Snips |
Grip Material | SoftGrip |
Cutting Direction | Right |
Spring Assist Handle | Yes |
Cutting Edge Type | Offset |
Maximum Sheet Thickness | 22 ga |
Material Application | Metal |
Description
Aviation Snips, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Right, Cutting Edge Type Offset, Cutting Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Parts Kit For Ppf Poultry Fountain (PPF310KIT)
- PURITY Purity PLSLT Pro Lite Silt Leaf Scoop (PLSLT)
- TOMAHAWK POWER Rubber Mount for TVSA-T Concrete Power Screed (#14) (TVSAT-HSR)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- FISKARS Tree Pruning Stik (92346935)
- FISKARS Tree Pruner Pole and Pole Saw, 14 ft Pole (393981-1003)
- FISKARS Micro Tip Pruning Snips (399240-1003)
- FISKARS Fiskars Brands Powergear Anvil Lopper Black Orange 15 Inch - 79726935 (501863)
- FISKARS KNIFE HARVEST SS 13.63in. (340150-1001)
- FISKARS BYPASS LOPPR PWRGEAR 32"" (394801-1005)
- SILKY Replacement Blade for Silky Zubat 300 (271-30)
- Fiskars Lawn & Garden Tools