Shop All Snips
Fiskars
Aviation Snip Right
Mfr # 710610-1001
Zoro # G8615480
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Length 11.9 in
- Features Heavy Duty, Soft Grip, Heat Treated, Durable, Ergonomic Handle, Locking Blade
- Handle Design Steel Handle
- Tool Weight (Lb.) 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 11.9 in |
Details
Material | Metal |
Features | Heavy Duty, Soft Grip, Heat Treated, Durable, Ergonomic Handle, Locking Blade |
Handle Design | Steel Handle |
Tool Weight (Lb.) | 1 lb. |
Item | Aviation Snips |
Color | Black, Orange, Green |
Description
Experience advanced mechanics and ergonomics with a new generation of aviation snips that deliver more strength comfort and control. PowerGear® technology gives you over 40% more power especially during the toughest part of the cut. This ingenious technology also helps utilize more of your strength by preventing overextension without sacrificing cut length. An ergonomic spring-assisted handle helps reduce hand fatigue and features Softgrip® for enhanced dexterity and comfort. Forged heat-treated steel blades and a forged handle improve strength and durability. The snips can be locked from above or the side and cut a range of heavy-duty materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 Carbon Steel Hex Die (DWTMHX30X3.5)
- IRWIN 6 in Fast Release Hex Key Adjusting Screw Knurled Grip Locking Pliers (IRHT82588)
- CAPRI TOOLS Mechanic's Tray for 38 Drive Sockets, Metric (CP50300-38MT)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- FISKARS Aviation Snip, Ergonomic, Serrated, 18 ga (710700-1002)
- FISKARS SERRATED SNIPS 8"" (710140-1001)
- FISKARS Aviation Snip Left (710620-1001)
- FISKARS Hand Seamer, Straight, Standard Cushion (710660-1001)
- BESSEY Aviation Snip, Left, 10 in, Alloy steel (D29ASSL-2)
- Fiskars Snips