Shop All Snips
Fiskars
Aviation Snip, Ergonomic, Offset, 18 ga
Mfr # 710690-1001
Zoro # G210133243
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Features Full Lifetime Warranty, Grips Are Pinned and Glued to Prevent Rotation and Separation
- Cutting Length 1 1/2 in
- Handle Color Black/Yellow
- Snip Type Aviation Snips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 3/4 in |
Cutting Length | 1 1/2 in |
Details
Features | Full Lifetime Warranty, Grips Are Pinned and Glued to Prevent Rotation and Separation |
Handle Color | Black/Yellow |
Item | Aviation Snip |
Snip Type | Aviation Snips |
Material Application | Metal |
Cutting Edge Type | Offset |
Blade Material | Steel |
Lock Type | Double Lock |
Cutting Capacity | 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel) |
Grip Type | Ergonomic |
Handle Style | Curved |
Includes Cushioned Grip | Yes |
Cutting Direction | Straight |
Spring Assist Handle | Yes |
Grip Material | Plastic |
Handle Material | Plastic |
Maximum Sheet Thickness | 18 ga |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Straight, Cutting Edge Type Offset, Cutting Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- FISKARS Aviation Snip Straight (710600-1001)
- FISKARS CURVED SNIPS 8"" (710300-1001)
- FISKARS Hand Seamer, Straight, Standard Cushion (710660-1001)
- FISKARS Aviation Snip Right (710610-1001)
- FISKARS Aviation Snip Left (710620-1001)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- Fiskars Knives, Cutters & Snips