Shop All Axes, Hatchets, & Splitting Wedges
Fiskars
5LB 36 Handle Pick
Mfr # 751210-1002
Zoro # G608218125
product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns
$209.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 751210-1002
- Zoro # G608218125
- UPC # 611618112100
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Description
5 LB, 36 Handle Pick, Isocore Shock Relief System, Insolating Collar That Interrupts The Path Of Vibration From The Strike Reducing The Shock Punishment Your Body, s, Wedged Demolition Head Concentrates Force For Maximum Destruction Directs Debris To The Sides, Not Back At You, Extra Large Diameter Driving Head Improves Strike Accuracy, 36 Ergonomically Contoured Handle Fits The Natural Shape Of Your Hand, Bio Dynamically Engineered Texture Offers A Secure Grip, Draws Moisture Away From Your Palm Helps Prevent Blisters, Hooked Handle Keeps The Tool In Hand When Swinging With Maximum Force, Forged Heat Treated Steel Finished With Rust Resistant Coating, Tested To Exceed ISO 15601 Standards For Striking Tool Durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 5/16-18 (ZTP51618)
- MILWAUKEE TOOL 1/2 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6708)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- FISKARS Single Bit Splitting Axe 28 in. Fiberglass Handle (378541-1003)
- FISKARS 2312 Splitting Axe (378531-1002)
- FISKARS 14 HatchetSheath (375501-1001)
- FISKARS 3850711001 Billhook, 18 in OAL, Steel Blade (385071-1005)
- FISKARS MAUL 36"" 8 LB (751110-1001)
- FISKARS MACHETE SAW STEEL 18"" (370500-1001)
- BAREBONES LIVING Barebones Pulaski Axe Handle (HMS-2113)
- Fiskars Hammers and Striking Tools