Shop All Sledges
Fiskars
10LB Sledge Hammer
Mfr # 750620-1002
Zoro # G307915264
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
10 LB, 36 Handle Sledge Hammer, Isocore Shock Relief System, Insolating Collar That Interrupts The Path Of Vibration From The Strike Reducing The Shock Punishment Your Body, s, Wedged Demolition Head Concentrates Force For Maximum Destruction Directs Debris To The Sides, Not Back At You, Extra Large Diameter Driving Head Improves Strike Accuracy, 36 Ergonomically Contoured Handle Fits The Natural Shape Of Your Hand, Bio Dynamically Engineered Texture Offers A Secure Grip, Draws Moisture Away From Your Palm Helps Prevent Blisters, Hooked Handle Keeps The Tool In Hand When Swinging With Maximum Force, Forged Heat Treated Steel Finished With Rust Resistant Coating, Tested To Exceed ISO 15601 Standards For Striking Tool Durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- MILWAUKEE TOOL PACKOUT 4-Drawer Tool Box, Polymer, Black/Red, 22 in W x 16-1/2 in D x 14-1/2 in H (48-22-8444)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (40470)
- FISKARS Fiskars Consumer Prod Inc 750610-1001 8 lbs. Sledge Hammer (202303)
- FISKARS Sledge Hammer 36 In 8 Lb (750610-1001)
- FISKARS IsoCore 8lb Sledge Hammer 36" (1067544)
- FISKARS IsoCore 8lb Sledge Hammer 24" (1067456)
- TRUE TEMPER Sledge Hammer, 8 lb., Hickory, 36 (20185000)
- BOSCH 8 Lb. 24 In. Long Double Face Sledge Hammer Inde (5790ID-824)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BZWG)
- Fiskars Sledges