Shop All Food Service Appliance Parts
Fisher
Vacuum Breaker A 1/2 Eco
Mfr # 75117
Zoro # G702182537
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
- Style Vacuum Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 75117
- Zoro # G702182537
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Material | Brass |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Style | Vacuum Breaker |
Description
Vacuum Breaker A 1/2 Eco. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT FRY Cooling Fan, Cntrl, W/Pins (83423)
- MASTER-BILT Electric Expansion Valve Ser-6 (19-13773)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- FROOT LOOPS 1.5 oz. Froot Loops®, Original, 6 PK (01246)
- FISHER Spray Head 3/8 2.15 Gpm (2923)
- FISHER Drainking Flat Strainer (22535)
- FISHER Stem Assembly 1/2 Left Hand Swivel (3000-0010)
- FISHER Dual Knee Valve (3174)
- FISHER Hose Fg 36 (2914-FG)
- FISHER Nut Lock 1 12 Brs (6550-2100)
- HATCO Warmer Element 120V 950W (R02.08.107D.00)
- Fisher Food Service Appliance Parts