Shop All Plowing Equipment & Parts
Fisher
V-Plow Blade, Steel, Black, 48" L, 23-1/2" H
Mfr # 87500
Zoro # G0504726
product price: $1,509.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,509.99
Free 30-Day Returns
Key Features
- Length 48 in
- Color Black
- Width 42 1/2 in
- Height 23 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 87500
- Zoro # G0504726
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Length | 48 in |
Width | 42 1/2 in |
Height | 23 1/2 in |
Details
Item | V-Plow Blade |
Color | Black |
Material | Steel |
For Use With | UTV Vehicles |
Accessory Type | V-Plow Blade |
Description
V-Plow Blade, For Use With UTV Vehicles, Material Steel, Black, Height 23 1/2 in, Length 48 in, Width 42 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALMAR SmartShunt 350A - 12-48 VDC f/SG200 Display (SG2-0100)
- CROOKED CREEK Crooked Creek C10304 Wood Paddle - 5' (50433)
- NATIONAL OIL SEALS & BEARINGS Axle Bearing Bearing Cone, Hm218248 (HM218248)
- DISCO Metric Hex Nut/U Nut Assortment, 457 PCS (8682)
- STENS Skid Shoe 780-712 For Toro 106-4588-01 (780-712)
- AFTERMARKET 334 X 532 Hairpin Cotter fits Western SAM 91965K 38 Shaft 1302255 (SRN25-0038)
- SNOWPLOW AFTERMARKET MANUFACTURING HINGE PINS W/CLIPS -PAIR- (1302045)
- HOPKINS 46 In. Extendable Snow Plow With Grip (18841)
- AFTERMARKET 2528 New 2500 PSI Cylinder Fits Hercules Snow Plow Models (HYI40-0617)
- STENS Scraper Bar For Ariens 00658559; 780-014 (780-014)
- AFTERMARKET 15121000 New 2500 PSI Cylinder Fits Hercules Snow Plow Models (HYI40-0612)
- Fisher Plowing Equipment & Parts