Shop All Food Service Appliance Parts
Fisher
Ss Spout 06Ss 220 Gpm
Mfr # 54380
Zoro # G906897220
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inlet Size 1/2 in
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
- Style Spouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 54380
- Zoro # G906897220
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Stainless Steel |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Style | Spouts |
Flow Rate | 2.2 GPM at 60 PSI |
Description
Fisher 54380 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Fuse Block/Filter Assembly (54127036)
- KRAFT Kraft Zesty Italian Dressing 1 gal. Jug, PK4 (10021000646422)
- TAJIN Tajin Low Sodium Fruit Seasoning Packet .035 oz., PK1000 (28805)
- APW Quartz Element 208V 1800W 29-1/8" (82533100)
- FISHER Ss Close Nipple 1/2 (70645)
- FISHER Spray Gun For Reels (32840)
- FISHER ADAPTER GH X 55/64-27F 304 (3982-9000)
- FISHER Nozzle Vj 1.15 GPM Brs (2949-3001)
- FISHER Twist Waste Fs 1 1/2 Ovf (24104)
- FISHER Ss Stem Kit 3/4 Right Hand Swi (51403)
- WILBUR CURTIS Sprayhead Fitting Kit Plastic (WC2977-101K)
- Fisher Food Service Appliance Parts