Shop All Food Service Faucets
Fisher
Ss Faucet Sdwh 06Ss
Mfr # 58181
Zoro # G506897927
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Deck Control Valve
- Faucet Handle Type Wrist
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Number of Handles 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 58181
- Zoro # G506897927
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | Single Deck Control Valve |
Faucet Handle Type | Wrist |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Number of Handles | 1 |
Material | Stainless Steel |
Description
Fisher 58181 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ring (1046515)
- MOEN Escutcheon - (97577)
- LEGEND VALVE 1-1/2" T-4500 CTS INSERT STIF. (313-407)
- OATEY Shower Drain Pvc Offset 2In (42787)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- Fisher Kitchen Faucets & Accessories