Shop All Food Service Faucets
Fisher
Ss Faucet 8Bszlh 12Ss
Mfr # 60801
Zoro # G406897447
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 8" Backsplash Control Valve With Ez Install Adapters
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Number of Handles 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 60801
- Zoro # G406897447
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 8" Backsplash Control Valve With Ez Install Adapters |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Number of Handles | 2 |
Material | Stainless Steel |
Description
Fisher 60801 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (722605)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-GASCP)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- Fisher Food Service Faucets