Shop All Food Service Faucets
Fisher
Ss Faucet 8Bslh 16Ss
Mfr # 60569
Zoro # G306897790
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 8" Backsplash Control Valve
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Number of Handles 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 60569
- Zoro # G306897790
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 8" Backsplash Control Valve |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Number of Handles | 2 |
Material | Stainless Steel |
Description
Fisher 60569 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 11)
- ZORO SELECT 2" x 1" FNPT 304 SS Reducing Coupling (40RC111N020010)
- USA INDUSTRIALS EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-388)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Matte Black (HPG7236WHP-62)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- Fisher Kitchen Faucets & Accessories