Shop All Food Service Faucets
Fisher
Ss Faucet 8Bslh 12Ss
Mfr # 60836
Zoro # G306897493
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type 8" Backsplash Control Valve
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Material Stainless Steel
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 60836
- Zoro # G306897493
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 8" Backsplash Control Valve |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Material | Stainless Steel |
Number of Handles | 2 |
Description
Fisher 60836 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- PARKER 1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing (4-2 RB-SS)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- Fisher Kitchen Faucets & Accessories