Shop All Food Service Faucets
Fisher
Ss Faucet 4Bslh 06Ss
Mfr # 62448
Zoro # G406897218
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 4" Backsplash Control Valve
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Material Stainless Steel
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 62448
- Zoro # G406897218
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 4" Backsplash Control Valve |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Material | Stainless Steel |
Number of Handles | 2 |
Description
Fisher 62448 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - BRUSHED SATIN NICKEL (DF-SA200-SN)
- CHICAGO FAUCET Cartridge Seat, Monel For use with 1276-ABNF (1-027JKABNF)
- RIOBEL Wall Mount Widespread Valve (RH360)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- Fisher Food Service Faucets