Shop All Food Service Appliance Parts
Fisher
Ss Ctl Vlv Addonlh Rig Sv 2
Mfr # 38296
Zoro # G606897414
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inlet Size 1/2 in
- Handle Lever
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 38296
- Zoro # G606897414
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Stainless Steel |
Handle | Lever |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Number of Handles | 1 |
Riser | 2 in |
Style | Addon Faucet |
Description
Fisher 38296 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE Comercial Deep Chest Freezer with Two Wire Basket, 7 cu. ft. Food and Meat Storage (SCF-7C)
- PERLICK Fan Motor (C15239A)
- METRO Thermostat, 250V 25A (RPC13721)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- FISHER Hose Assembly Pr Ts 68 (2918-68)
- FISHER Close Elbow 1/2F Brs (2400-2103)
- FISHER Spout 08Ss 2.20 GPM (3961)
- FISHER Drain Bw Bs (22349)
- FISHER Prerinse Spg 8Awlh 12Ss (34398)
- FISHER Hose Rr 38 X 12 (2984-R020)
- PITCO Hanger, Basket , 19-1/2X12-3/4" (A1107004-C)
- Fisher Food Service Appliance Parts