Shop All Food Service Appliance Parts
Fisher
Ss Close Elbow 12F 2Ea
Mfr # 71447
Zoro # G906897763
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inlet Size 1/2 in
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
- Style Faucet & Control Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 71447
- Zoro # G906897763
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Stainless Steel |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Style | Faucet & Control Valves |
Description
Fisher 71447 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Element-3840W-240V With Hdwr (2N-Y8416)
- BUSHS BEST Bush's Best Organic Black Beans #10 Can, PK6 (01888)
- BOHN FAN BLADE 5.5" 24DEG .181 BORE (5101B)
- HOBART Cooling Fan 115V (00-424940-00001)
- FISHER Handle Lever Kit (2000-0002)
- FISHER Dual Knee Valve (3174)
- FISHER Close Elbow 1/2F Brs (2400-2103)
- FISHER Ss Close Nipple 1/2 (70645)
- FISHER Econo Faucet 8Awlh 12Ss (98094)
- FISHER Adaptor 3/8F X 1/2 Body Nl Brs Right (3000-3309)
- SILVER KING Collar Breaker Short Skmf34/Sl (41033-2)
- Fisher Food Service Appliance Parts