Shop All Pens
Fisher Space Pen
Contractor Pen/Tool, Plastic, Black
Mfr # CSP
Zoro # G1225775
product price: $21.69
/ea
Sold in multiples of 10 for $216.90
$216.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Removable Space Pen
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Space Pen
- MFR # CSP
- Zoro # G1225775
- Country of Origin Canada
- Category Pens
Details
Ink Color | Black |
Pen Type | Removable Space Pen |
Item | Contractor Space Pen |
Point Type | Medium |
Description
Contractor Pen/Tool,Plastic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, Ivory/Gold, Braided, PK12 (936060)
- SCHOLASTIC TEACHING RESOURCES Classroom Tree Bulletin Board Set (SC953788)
- ZORO SELECT 150" x 52" Furniture Bags, 2 mil, Clear, PK 50 (4NZG7)
- C-LINE PRODUCTS Sheet Protector, 8.5" x 11", PK25 (62020)
- FISHER SPACE PEN Bullet Pen, Brass, Raw Brass (400-RAW)
- FISHER SPACE PEN Classic Pen, Brass, Black (400B)
- FISHER SPACE PEN Clutch Pen, Aluminum, Black (CLUTCH)
- FISHER SPACE PEN Keyring Pen, Brass, Matte Black (725B)
- FISHER SPACE PEN Classic Pen, Brass, Chrome (400)
- FISHER SPACE PEN Classic Pen, Brass, Chrome, Pocket Clip (400CL)
- INTEGRA Rubber Grip Retractable Pens, Black, PK12 (ITA36175)
- Fisher Space Pen Pens