Shop All Pens
Fisher Space Pen
Classic Pen, Brass, Chrome, Pocket Clip
Mfr # 400CL
Zoro # G1225732
product price: $24.39
/ea
Sold in multiples of 12 for $292.68
$292.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Bullet
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Space Pen
- MFR # 400CL
- Zoro # G1225732
- UPC # 00747609841343
- Country of Origin United States
- Category Pens
Details
Ink Color | Black |
Pen Type | Bullet |
Item | Space Pen |
Point Type | Medium |
Description
Classic Pen,Brass,Chrome,Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- LEXMARK Lexmark Yellow Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00YG)
- BROTHER INTERNATIONAL High Yield Toner Cartridge (TN760)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- FISHER SPACE PEN Classic Pen, Brass, Chrome (400)
- FISHER SPACE PEN Classic Pen, Brass, Black, Pocket Clip (400BCL)
- FISHER SPACE PEN Pen, Plastic, Black Rubberized Finish (ST)
- FISHER SPACE PEN Clutch Pen, Aluminum, Black (CLUTCH)
- FISHER SPACE PEN Classic Pen, Brass, Black (400B)
- FISHER SPACE PEN Bullet Pen, Brass, Raw Brass (400-RAW)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blk Barrel, PK72 (2013568)
- Fisher Space Pen Pens