Shop All Plowing Equipment & Parts
Fisher
Shoe Kit, Steel, Black, 12" L, 8" H
Mfr # 52656
Zoro # G0502793
product price: $181.80
/ea
Free Shipping & Returns
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Pin Kit, (2) Shoes, Hardware Bag
- Length 12 in
- Material Steel
- For Use With UTV Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 52656
- Zoro # G0502793
- Country of Origin United States
- Category Plowing Equipment & Parts
Dimensions
Length | 12 in |
Width | 8 in |
Height | 8 in |
Details
Color | Black |
Includes | (2) Pin Kit, (2) Shoes, Hardware Bag |
Item | Shoe Kit |
Material | Steel |
For Use With | UTV Vehicles |
Accessory Type | Shoe Kit |
Description
Shoe Kit, For Use With UTV Vehicles, Material Steel, Black, Height 8 in, Length 12 in, Width 8 in, Includes (2) Pin Kit, (2) Shoes, Hardware Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRBAGIT AirBagIt AIRTANK-01-BIL 0.50 Gallon 2.25 In. Ports Custom Billet Air Tank 8 In. X 5 in. (AIRTANK-01-BIL)
- RITCHIE Fn-201 Navigator Compass Flush Mount - Black (FN-201)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm White 12V (2984375)
- LISLE CARBIDE SCRPR 1-1/4" (LI81760)
- AFTERMARKET 2528 New 2500 PSI Cylinder Fits Hercules Snow Plow Models (HYI40-0617)
- STENS Skid Shoe 780-416 For Mtd 784-5038B-0637 (780-416)
- SNOWPLOW AFTERMARKET MANUFACTURING Linch Pin, 1/4 In., PK2 (1303033)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, MTG KIT, PLOW AM, HNDA (63290)
- AFTERMARKET T224178 Cutting Edge, Center Fits John Deere (T224178-PVE)
- MEYER PRODUCTS Meyer Products Wingman Snow Plow With Receiver Hitch - 6 ft. x 8 x 2 in. (MPR28300)
- KFI KFI UTV Plow MNT Yamaha Wolverine X2 / X4 (106145)
- Fisher Plowing Equipment & Parts