Shop All Snow Blower Parts
Fisher
Shoe Kit, 8" H, 12" L, 8" W, Black
Mfr # 74239
Zoro # G302607331
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Couplers, (2) Shoes, (2) Clevis Pins, (2) Spacers, (16) Washers
- For Use With UTV Vehicles
- Color Black
- Material Steel
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 74239
- Zoro # G302607331
- Country of Origin United States
- Category Snow Blower Parts
Dimensions
Height | 8 in |
Length | 12 in |
Width | 8 in |
Details
Item | Shoe Kit |
Includes | (2) Couplers, (2) Shoes, (2) Clevis Pins, (2) Spacers, (16) Washers |
For Use With | UTV Vehicles |
Color | Black |
Material | Steel |
Accessory Type | Shoe Kit |
Description
Shoe Kit, For Use With UTV Vehicles, Material Steel, Black, Height 8 in, Length 12 in, Width 8 in, Includes (2) Couplers, (2) Shoes, (2) Clevis Pins, (2) Spacers, (16) Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Valve Assembly (AR1389051)
- EMSCO GROUP Landscape Rock, Natural Textured Appearance, Tall Monolith Utility Cover, Lightweight (2835-1)
- AP PRODUCTS NON INSERT FLAT TRIM- POLAR WHITE- 16 FT (021-87201-16)
- PARALLAX POWER SUPPLY Parallax 5355 5300 Series 55A RV Power Center (5355)
- BRIGGS & STRATTON Scraper Blade (1709947BMYP)
- MTD Impeller Asm (753-08491)
- ROBALON Snow Thrower Scraper Bar (A111BD)
- BRIGGS & STRATTON Guide, Chute Ring (7014915YP)
- MTD Slide Shoe (790-00091-0637)
- ARIENS Set Chains (72101600)
- BRIGGS & STRATTON Tension Return Spring (318468MA)
- Fisher Snow Blower Parts