Shop All Pneumatic Tool Parts
Fisher
Rubber Deflector, 11-1/4" H, 42"L, 18-1/2"W
Mfr # 91235
Zoro # G102203917
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UTV Vehicles
- Height 11 1/4 in
- Color Black
- Length 42 in
- Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 91235
- Zoro # G102203917
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Height | 11 1/4 in |
Length | 42 in |
Width | 18 1/2 in |
Details
Item | Rubber Deflector |
For Use With | UTV Vehicles |
Color | Black |
Description
Rubber Deflector, For Use With UTV Vehicles, Material Rubber, Black, Height 11 1/4 in, Length 42 in, Width 18 1/2 in, Includes Fully Assembled Deflector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 C3, Single Row Ball Brgs, 6207 C3 (6207 C3)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- VIAIR Air Down Gauge, 0 to 60 psi, Storage Pouc (00032)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/4 (ASV410F-N02-11S)
- SPEEDAIRE Tie Rod Assy, 8 to 32 UNC (42VA83)
- DOTCO Motor Kit, Replacement (04-0020)
- BOSTITCH Piston Stop (BDN86132)
- GAST Ce Relief Valve No.Sp25-0Zc139 As100G (AS100G)
- GAST Muff . Asm/A.M. Ac980 (AC980)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 6 (CU-SC2414-D6)
- ALEMITE Valve Kit, Ram Air Motor, 393706 (393706)
- Fisher Compressor, Air Tank & Pneumatic Tool Parts