Shop All Pneumatic Tool Parts
Fisher
Rubber Deflector, 11-1/4" H, 36"L, 18-1/2"W
Mfr # 84985
Zoro # G0506896
product price: $242.10
/ea
Free Shipping & Returns
$242.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UTV Vehicles
- Height 11 1/4 in
- Width 18 1/2 in
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 84985
- Zoro # G0506896
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Height | 11 1/4 in |
Width | 18 1/2 in |
Length | 36 in |
Details
Item | Rubber Deflector |
For Use With | UTV Vehicles |
Color | Black |
Material | Rubber |
Description
Rubber Deflector, For Use With UTV Vehicles, Material Rubber, Black, Height 11 1/4 in, Length 36 in, Width 18 1/2 in, Includes N/A: fully assembled deflector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Water & Oil Filter (CAT-317)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- GATES C5E Hydraulic Coupling (G35170-0606)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K810)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip (CU-SC2014)
- WILKERSON Sight Gauge Kit (Ps914P) (GRP-96-346)
- INGERSOLL-RAND Pressure Switch (32147738)
- MONSTER Jaws, 3PK (STC7175-40)
- DYNABRADE Coupler (51935)
- CHICAGO PNEUMATIC Blade Set Rotor 828 (KF138247)
- AIRCAT PNEUMATIC TOOLS Rotor Blade Single (FP915422)
- Fisher Compressor, Air Tank & Pneumatic Tool Parts