Shop All Detectors & Scanners
Fisher Research
Metal Detector, Walk-Through, 3 Zone
Mfr # M-SCOPE 110
Zoro # G9482627
product price: $4,814.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$4,814.99
Free 30-Day Returns
Key Features
- Type Walk-Through
- Indicator LED
- Material ABS Polycarbonate Plastic
- Weight (Lbs.) 85 lb
- Exterior Length (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Research
- MFR # M-SCOPE 110
- Zoro # G9482627
- UPC # 897239996798
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Exterior Length (In.) | 34 in |
Exterior Width (In.) | 46 in |
Inside Height (In.) | 82 in |
Exterior Depth (In.) | 34 in |
Inside Depth (In.) | 34 in |
Inside Length (In.) | 34 in |
Inside Width (In.) | 30 in |
Exterior Height (In.) | 88 in |
Details
Item | Metal Detector |
Type | Walk-Through |
Indicator | LED |
Material | ABS Polycarbonate Plastic |
Weight (Lbs.) | 85 lb |
Battery | 12V |
Thickness (In.) | 4 in |
Max. No. Zones | 3 |
Standards | NILECJ-0602.00 |
Outranging Power | 110V (Switchable to 220V) |
Includes | Charger |
Battery Life | 40 hr (Rechargeable) |
Audio Alarm | Yes |
Max. Operating Temp. | 140 Degrees F |
Green Environmental Attribute | Product is Rechargeable |
Description
Metal Detector, Walk-Through, ABS Polycarbonate Plastic Material, Inside Length (In.) 34 in, Inside Width (In.) 30 in, Inside Height (In.) 82 in, Inside Depth (In.) 34 in, Exterior Length (In.) 34 in, Exterior Width (In.) 46 in, Exterior Height (In.) 88 in, Exterior Depth (In.) 34 in, Thickness (In.) 4 in, Weight (Lbs.) 85 lb, Outranging Power 110V (Switchable to 220V), Audio Alarm Yes, Max. Operating Temp. 140 Degrees F, LED Indicator, 12V Battery, Battery Life 40 hr (Rechargeable)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Weida WB1270 (MAX3973797)
- 3M 3M(Tm) Precise(Tm) Mouse Pad w/ Non-Skid Backing, Battery Saving (MP114-BSD1)
- ILC Replacement for Acer Lt2104u (LT2104U ACER)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- FISHER RESEARCH Metal Detector, Hand-Held, Plastic (CW-10)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- BARSKA Metal Detector, Scan Depth 6", 2.0 lb. (BE12746)
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- GARRETT METAL DETECTORS Walk Through Metal Detector, 33 Zones, Gray, ADA (1168432)
- BOUNTY HUNTER Bounty Hunter PROLR Land Ranger Pro Metal Detector (PROLR)
- Fisher Research Detectors & Scanners