Shop All Detectors & Scanners
Fisher Research
Metal Detector, Hand-Held, Plastic
Mfr # CW-20
Zoro # G8098316
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Operating Frequency (Hz) 3 Alterante Frequencies
- Indicator LED
- Material Plastic
- Weight (Lbs.) 0.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher Research
- MFR # CW-20
- Zoro # G8098316
- UPC # 897239992110
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Exterior Height (In.) | 1 2/5 in |
Inside Length (In.) | 16 1/2 in |
Inside Height (In.) | 1 2/5 in |
Inside Depth (In.) | 1 in |
Inside Width (In.) | 3 1/2 in |
Exterior Length (In.) | 16 1/2 in |
Exterior Depth (In.) | 1 2/5 in |
Exterior Width (In.) | 3 1/2 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 3 Alterante Frequencies |
Indicator | LED |
Material | Plastic |
Weight (Lbs.) | 0.9 lb |
Battery Life | 40 hr |
Thickness (In.) | 1 2/5 in |
Battery | 9V |
Audio Alarm | Yes |
Standards | NILECJ-0602.00 |
Max. Operating Temp. | 160 Degrees F |
Description
Metal Detector, Hand-Held, Plastic Material, Inside Length (In.) 16 1/2 in, Inside Width (In.) 3 1/2 in, Inside Height (In.) 1 2/5 in, Inside Depth (In.) 1 in, Exterior Length (In.) 16 1/2 in, Exterior Width (In.) 3 1/2 in, Exterior Height (In.) 1 2/5 in, Exterior Depth (In.) 1 2/5 in, Thickness (In.) 1 2/5 in, Weight (Lbs.) 0.9 lb, Audio Alarm Yes, Operating Frequency (Hz) 3 Alterante Frequencies, Max. Operating Temp. 160 Degrees F, LED Indicator, 9V Battery, Battery Life 40 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Palfinger Eea2512 Battery (EEA2512 BATTERY PALFINGER)
- SECO-LARM Switching CCTV Power Supply. 9 Outputs, 10 Amps, PTC fuses, individual status LEDs for ea (SLM-PC-U0910-PULQ)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for 12 Volt Mighty Wheelz 4x4 - 4 Pack (ML9-12MP49151129708)
- ENERGIZER 2430 Lithium Coin Battery, 3 V (ECR2430BP)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- FISHER RESEARCH Metal Detector, Walk-Through, 3 Zone (M-SCOPE 110)
- FISHER RESEARCH Metal Detector, Hand-Held, Plastic (CW-10)
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- TEKNETICS Teknetics DELTA-B Delta 4000 (DELTA-B)
- BOUNTY HUNTER Bounty Hunter 7COVER 7 in. Coil Cover (7COVER)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- Fisher Research Detectors & Scanners