Shop All Detectors & Scanners
Fisher Research
Metal Detector, Hand-Held, Plastic
Mfr # CW-10
Zoro # G7821292
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Operating Frequency (Hz) 110 kHz
- Indicator LED
- Material Plastic
- Weight (Lbs.) 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Research
- MFR # CW-10
- Zoro # G7821292
- UPC # 897239991502
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Exterior Depth (In.) | 1 in |
Inside Depth (In.) | 1 in |
Inside Width (In.) | 2.8 |
Inside Length (In.) | 15 4/5 in |
Exterior Height (In.) | 1 in |
Exterior Width (In.) | 2 1/2 in |
Exterior Length (In.) | 15 4/5 in |
Inside Height (In.) | 1 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 110 kHz |
Indicator | LED |
Material | Plastic |
Weight (Lbs.) | 0.7 lb |
Thickness (In.) | 1 in |
Audio Alarm | Yes |
Includes | Battery |
Battery | 9V |
Battery Life | 40 hr |
Max. Operating Temp. | 160 Degrees F |
Standards | NILECJ-0602.00 |
Description
Metal Detector, Hand-Held, Plastic Material, Inside Length (In.) 15 4/5 in, Inside Height (In.) 1 in, Inside Depth (In.) 1 in, Exterior Length (In.) 15 4/5 in, Exterior Width (In.) 2 1/2 in, Exterior Height (In.) 1 in, Exterior Depth (In.) 1 in, Thickness (In.) 1 in, Weight (Lbs.) 0.7 lb, Audio Alarm Yes, Operating Frequency (Hz) 110 kHz, Max. Operating Temp. 160 Degrees F, LED Indicator, 9V Battery, Battery Life 40 hr, Standards NILECJ-0602.00, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allflex Pw320 Battery (PW320 BATTERY ALLFLEX)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- MIGHTY MAX BATTERY 12-Volt U1 320 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCAHR)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- FISHER RESEARCH Metal Detector, Walk-Through, 3 Zone (M-SCOPE 110)
- FISHER RESEARCH Metal Detector, Hand-Held, Plastic (CW-20)
- BARSKA Metal Detector, Aluminum, Analog (BE11638)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- HONEYWELL DETECTOR PUMP WTR LK WH REUSBL (RWD21/A)
- METAL DEFENDER Handheld Metal Detector, LED, Black, 1 lb. (MD-008)
- Fisher Research Detectors & Scanners