Fisher-Price FIPFNR97 Light-Up Learning Vacuum; Blue
Mfr # FIPFNR97
Zoro # G504163772
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher-Price
- MFR # FIPFNR97
- Zoro # G504163772
- UPC # 887961600827
- Country of Origin China
- Category Toys & Games
Description
With two sound settings, a multi-color, light-up canister and an adjustable design, this push-along toy vacuum lets your little ones fill up on lots of learning and imaginative fun. Flip the power switch up for real vacuum sounds or down for learning songs and phrases. Or press the canister button for more songs about shapes, numbers and working together. The various songs encourage counting and reinforce color learning as the canister lights up in different colors as they're sung. As your baby grows, simple prompts such as, "can you vacuum next to the chair" will help keep the early role play rolling. Plus, the real vacuum sounds help power up the fun, making your little one feel like they're using the real thing. Toy vacuum is designed for children 12 to 36 months.
Specifications- Color: Blue
- Theme/Subject: Learning
- Age: 1-3 Year
- Age Group: Child
- Number of Batteries Supported: 3
- Battery Size: AA
- Battery Chemistry: Alkaline
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- HEATHROW SCIENTIFIC Slide Mailer5 slot, Natural, PK25 (HS15986)
- STACKSTAMP Stamp, Approved-Entered-Paid, Assorted Ink (8802)
- UNIVERSAL Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5 (UNV40302)
- FISHER-PRICE Educational Game, Laugh and Learn, 3-9/10inWx5-9/10inLx2inH, MI (FIPFNT06)
- FISHER-PRICE Classic Corn Popper (FIPHBT55)
- FISHER-PRICE Fisher-Price FFJ01 Activity Center 2-In-1 Sit-To-Stand Spin N Play (FFJ01)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- FISHER-PRICE Fisher-Price Little People Caring for Animals Farm (GXC23)
- FISHER-PRICE Fisher-Price Fisher-Price Laugh & Learn 4-in-1 Game Experience Activity Center (HFT70)
- NEWRAY International Lonestar Dump Truck With Excavator 12PK (16623)
- Fisher-Price Toys & Games