Fisher-Price CBG61 Power Hot Wheels Jeep Wrangler; Blue - 12V
Mfr # CBG61
Zoro # G704135708
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher-Price
- MFR # CBG61
- Zoro # G704135708
- UPC # 887961005622
- Country of Origin China
- Category Toys & Games
Description
"Vrooom, vrooommmm!" Cool motor sounds, revvin' tunes, flashy "chrome" wheels & accents and 12-volts of battery power make Hot Wheels Jeep Wrangler the perfect vehicle for pretend "off-road" racing adventure! It offers realistic Jeep vehicle styling including the Jeep Wrangler grille, roll bars, and front & back fenders, with the added fun of Hot Wheels colors & graphics. Plus, it has been redesigned with a larger cockpit area and increased wheel base to give kids more legroom and improved stability. Drives two speeds forward (2.5 & 5 mph max.), plus reverse, on hard surfaces and grass, with a high speed lock-out option for beginners and Power-Lock brakes.
Features- Hot Wheels colors & graphics
- Motor sounds & revvin' tunes
- Flashy "chrome" wheels & accents
- Roomy rear storage area
- 25 and 5 mph (4 and 8 km/h) max forward; 25 mph (4 km/h) max reverse
- Drives on hard surfaces and grass
- High speed lock-out for beginners - Parent-controlled
- Power-Lock Brakes
- Includes 12-volt battery and charger
- Requires 3 AA batteries for motor sounds/pretend radio
- Seats two
- Color: Blue
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Low Profile Cash Box, 1 Bill, 5 Coin Slots, Key Lock, 11.6 x 8 x 1.9, Steel, Black (6212)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK5, 5PK (BL77BP5M)
- FISHER-PRICE Classic Corn Popper (FIPHBT55)
- FISHER-PRICE Fisher-Price FFJ01 Activity Center 2-In-1 Sit-To-Stand Spin N Play (FFJ01)
- FISHER-PRICE Fisher-Price Fisher-Price Laugh & Learn 4-in-1 Game Experience Activity Center (HFT70)
- FISHER-PRICE Fisher-Price Little People Caring for Animals Farm (GXC23)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- FISHER-PRICE Educational Game, Laugh and Learn, 3-9/10inWx5-9/10inLx2inH, MI (FIPFNT06)
- MATTEL Mega Construx - Pokemon Ultimate Jungle Expedition Construction Toy - 3 Piece (MTTHHN61)
- Fisher-Price Toys & Games