Fisher-Price - Disney Pixar

Boss Industrial CV-1 Gas Log Splitter Cover


original price: $90.09
10% off
new price: $80.49
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
The Boss Industrial Gas Log Splitter Cover keeps dirt and water off your machine keeping it clean and maintain its durability. The Boss Industrial Gas Log Splitter Cover is made of 100% woven polyester with a water-resistant poly backing for added protection. The Boss Industrial Gas Log Splitter Cover will fit Gas or Electric Log Splitters up to 82 in. L x 45 in. W x 34 in. H when in the horizontal position.

Features
  • made of 100% woven polyester
  • water-resistant poly backing for added protection
Specifications
  • Weight: 2 lbs