Shop All Food Service Appliance Parts
Fisher
Prerinse Spg 8Awlh 12Ss
Mfr # 34398
Zoro # G502187046
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Size 1/2 in
- Max. Pressure 200 psi
- Handle Lever
- Temp. Range (F) 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 34398
- Zoro # G502187046
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Brass |
Max. Pressure | 200 psi |
Handle | Lever |
Temp. Range (F) | 40 to 140°F |
Flow Rate | 2.2 GPM at 60 PSI |
Hose | 36 in |
Number of Handles | 2 |
Riser | 16 in |
Style | Spring |
Mounting | 8" Adj. Wall Control Valve |
Description
Prerinse Spg 8Awlh 12Ss. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket Hanger For - Part# Pta1105802-C (PTA1105802-C)
- HOBART Front Panel Switch (00-087711-00338)
- JUJY FRUITS Jujyfruits Theater Box 5 oz., PK12 (12705)
- H&K INTERNATIONAL Controller (E-4-3-156)
- FISHER Adptr 3414F X 38M 304 (2913-3406)
- FISHER Faucet 8Awlh 10Ss (3252)
- FISHER Hose Fg 36 (2914-FG)
- FISHER Ss Stem Kit 3/4 Left Hand Swiv (51411)
- FISHER SWING SPOUT for Fisher Manufacturing - Part# FIS3964 (FIS3964)
- FISHER Ss Close Elbow 1/2F (71498)
- IGLOO Ice Freezer Block Large (25201)
- Fisher Food Service Appliance Parts