Shop All Food Service Appliance Parts
Fisher
NUT LOCK 1 BRS
Mfr # 6250-2100
Zoro # G504287119
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
- Style Waste Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 6250-2100
- Zoro # G504287119
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Style | Waste Sockets |
Description
NUT LOCK 1 BRS. Fisher takes pride in supplying affordable foodservice products that make everyday life easier. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety, reliability, and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Drawer Slide Rail (WR72X206)
- HOBART Safety Valve 1/4" X 1/4" Fpt (00-714267)
- NJOY Creamer, Canister, 12 oz. (90780)
- VULCAN HART Thermocouple For - Part# Vh112788-1 (VH112788-1)
- FISHER Flange Eccentric 12 Brs Pc (3200-2306)
- FISHER Stem Assembly 3/4 Left Hand Swivel (5000-0006)
- FISHER Stem Assembly 1/2 Left Hand Swivel (3000-0010)
- FISHER Ss Prerinse Spg Sddlh (53007)
- FISHER Base Deck Svl (3800)
- FISHER Strainer Overflow Brs Pc (73652)
- ANVIL AMERICAN Thermostat (XTSA0007)
- Fisher Food Service Appliance Parts