Shop All Pre-rinse Faucets and Accessories
Fisher Mfg
Wall Bracket
Mfr # 290212
Zoro # G402239449
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Max. Pressure 200 psi
- Temp. Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher Mfg
- MFR # 290212
- Zoro # G402239449
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Material | Brass |
Max. Pressure | 200 psi |
Temp. Range | 40 to 140°F |
Description
Fisher Pre-Rinse Chrome , Adjustable;2-1/4" To 12"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X100G)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- DIXON Type B Cam and Groove Coupler, 1-1/2 x 1-1/4 in Nominal, Female Coupler x MNPT End Style, Polypropyl (PPB125)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- FISHER MFG Replacement Hose (2915)
- FISHER MFG Replacement Hose (2914)
- FISHER MFG Ultra-Spray Valve3/8" For - Part# 2990 (2990)
- FISHER MFG Replacement Hose For - Part# Fis2918 (FIS2918)
- FISHER MFG Pre Rinse Unit 8" Ctr Wall (2210-WB)
- T&S BRASS Gray Handle Grip Assembly, 3/8 Npt Female Inlet (002881-40)
- Fisher Mfg Kitchen Faucets & Accessories