Shop All Pre-rinse Faucets and Accessories
Fisher Mfg
Valve, Jet Spray , 2.2Gpm, Fisher
Mfr # 10863
Zoro # G602236309
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Max. Pressure 200 psi
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher Mfg
- MFR # 10863
- Zoro # G602236309
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Max. Pressure | 200 psi |
Material | Brass |
Description
Gallons Per Minute: 2.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Santoprene Tubing, 5/16 In OD, 50 Ft (1508-188312-50)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- AMERICAN STANDARD Adapter (617852-0070A)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- FISHER MFG Replacement Hose For - Part# Fis2914 (FIS2914)
- FISHER MFG Wall Bracket For - Part# 2902 (2902)
- FISHER MFG Replacement Hose (2915)
- FISHER MFG Ultra-Spray Valve3/8" For - Part# 2990 (2990)
- FISHER MFG Replacement Hose (2914)
- FISHER MFG Ultra-Spray Valve 3/8" (71307)
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- Fisher Mfg Kitchen Faucets & Accessories