Shop All Kitchen Faucets
Fisher Mfg
Swing Spout
Mfr # 3964
Zoro # G602227178
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.20 GPM
- Material Brass
- Inlet 1/2" Inlet(s) Standard
- Drain Style Spouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 3964
- Zoro # G602227178
- Country of Origin United States
- Category Kitchen Faucets
Details
Flow Rate | 2.20 GPM |
Material | Brass |
Inlet | 1/2" Inlet(s) Standard |
Drain Style | Spouts |
Description
Fisher 14" Swivel Spout;2.2 Gpm Aerator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- PIG Black Urinal Floor Mat 24" W x 25 ft. L (GRP7004-BK)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- FISHER MFG Wall Mounted Faucet 8" Ctr Wall 12" Noz (13269)
- FISHER MFG Spout (3963)
- FISHER MFG Drain-Complete Fis (22209)
- FISHER MFG Spout (3963)
- FISHER MFG Faucet, Wok Range, 1/2"Nps, 16.5" For - Part# Fis9119 (FIS9119)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- RANDELL Dipperwell Faucet Deck (HDDWL101)
- Fisher Mfg Kitchen Faucets