Fisher Mfg

Hose, Supply Line , Lead Free


product price: $39.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Brass
  • Inlet (In.) 1/2" Inlet(s) Standard
  • Temp. Range 40 to 140°F
  • Max. Pressure 200 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Brass
Inlet (In.) 1/2" Inlet(s) Standard
Temp. Range 40 to 140°F
Max. Pressure 200 psi

Description

Material: Stainless Steel Braided ;Length: 36" ;Inlet: 1/2" Npsm Female ;Outlet: 1/2" Npt Male Fitting ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.