Shop All Faucet Repair and Maintenance
Fisher Mfg
Hose Hook
Mfr # 29256300
Zoro # G203525710
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Temp. Range 40 to 140°F
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher Mfg
- MFR # 29256300
- Zoro # G203525710
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Details
Material | Brass |
Temp. Range | 40 to 140°F |
Max. Pressure | 200 psi |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA16)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- ZORO SELECT Nuzzle Assembly, 3/8-16, 12 In L, Brass (109-845)
- FISHER MFG Washer, Fisher Waste, Ns (3000-5002)
- FISHER MFG Strainer (11231)
- FISHER MFG Washer, Drain , F/3/4"Nps, Rubber (1400-5000)
- FISHER MFG R H Stem Assembly (2000-0004)
- FISHER MFG Strainer, Flat, Fisher Waste, Ns For - Part# Fis22535 (FIS22535)
- FISHER MFG L H Stem Assembly (2000-0005)
- SLOAN Repair Kit Efx8A Battery Case Kit (Capacitance) (3324113)
- Fisher Mfg Faucet Repair and Maintenance