Shop All Food Service Appliance Parts
Fisher Mfg
Handle , Hose Reel, Black, Fisher
Mfr # 2913-38
Zoro # G502223010
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Max. Pressure 200 PSI max Static
- Hub Style Pre-Rinse & Unit
- Temperature Range 40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 2913-38
- Zoro # G502223010
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Material | Brass |
Max. Pressure | 200 PSI max Static |
Hub Style | Pre-Rinse & Unit |
Temperature Range | 40 to 140°F |
Description
Color: Black Handle ;Weight: .395 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Slotted Spoon, 11 In (46963)
- TOSTITOS 3oz. Crispy Round Tostitos Chips, 28 PK (028400208710)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Dark Rye Flour 20 oz. Pouches, PK4 (1476S204)
- ROBOT COUPE Lid Seal Blixer 3D (39756)
- FISHER MFG Stem Assy, Leadfree, Ss, 3/4"Lh For - Part# Fis5000-0011 (FIS5000-0011)
- FISHER MFG Prong (1000-8100)
- FISHER MFG Stem Assy , Leadfree, Ss, 3/4"Lh (5000-0011)
- FISHER MFG Condensate Drain Pan For - Part# Fis900-110 (FIS900-110)
- FISHER MFG Hose 151/2" Fisher For - Part# 2916-151-2 (2916-151-2)
- FISHER MFG Evaporator, 7.5 Qt, 20Ga S/S For - Part# Fis900-151 (FIS900-151)
- BLAKESLEE Drain Pump (81272)
- Fisher Mfg Food Service Appliance Parts