Shop All Kitchen Faucets
Fisher Mfg
Faucet, Wok Range , 1/2"Nps, 16.5"
Mfr # 9119
Zoro # G602215380
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- Flow Rate 2.20 GPM
- Handle Type Lever Handle
- Inlet 1/2" Inlet(s) Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 9119
- Zoro # G602215380
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Handles | 1 |
Flow Rate | 2.20 GPM |
Handle Type | Lever Handle |
Inlet | 1/2" Inlet(s) Standard |
Material | Brass |
Drain Style | Swing Spout |
Description
Length: 1" Shank | 12" Spout ;Includes: Aerator, 1/2" Slip Fittings ;Plating: Chrome-Plated ;Type: Wall ;Inlet: 1/2" Nps ;Depth: 18 1/2" Overall Projection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (11/2 MA)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154002)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- ZORO SELECT Steel Bushing 1-1/4X3/4 In, 150 (5RLE2)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- FISHER MFG Spout (3963)
- FISHER MFG Adjustable Pantry Faucet 8" Ctr Wall 12" Noz (60801)
- FISHER MFG Faucet, Wok Range, 1/2"Nps, 16.5" For - Part# Fis9119 (FIS9119)
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- FISHER MFG Spout (3963)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-CP)
- Fisher Mfg Kitchen Faucets & Accessories