Shop All Kitchen Faucets
Fisher Mfg
Faucet, Wok Range , 1/2"Nps, 16.5"
Mfr # 9119
Zoro # G502215350
original price:
$179.99
5% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- Flow Rate 2.20 GPM
- Handle Type Lever Handle
- Inlet 1/2" Inlet(s) Standard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 9119
- Zoro # G502215350
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Handles | 1 |
Flow Rate | 2.20 GPM |
Handle Type | Lever Handle |
Inlet | 1/2" Inlet(s) Standard |
Material | Brass |
Drain Style | Swing Spout |
Description
Length: 1" Shank | 12" Spout ;Includes: Aerator, 1/2" Slip Fittings ;Plating: Chrome-Plated ;Type: Wall ;Inlet: 1/2" Nps ;Depth: 18 1/2" Overall Projection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Retaining Ring (47743000)
- ZORO SELECT 3/8" Compression x IPS Brass Supply Stop Extender Tee (993-020NL)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/4 in, 50 Ft (AN800053)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- FISHER MFG Spout (3963)
- FISHER MFG Faucet, Wok Range, 1/2"Nps, 16.5" For - Part# Fis9119 (FIS9119)
- FISHER MFG Spout (3963)
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- FISHER MFG Faucet Body, Dbl Pantry (63592)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Faucet, Deck Mount, 4" Spout, 4" Handle (LK811AT08L2)
- Fisher Mfg Kitchen Faucets & Accessories