Shop All Kitchen Faucets
Fisher Mfg
Faucet Body, Dbl Pantry
Mfr # 63592
Zoro # G902336914
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Handle Type Lever
- Material Stainless Steel
- Drain Style Control Valves & Bases
- Mounting Single Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 63592
- Zoro # G902336914
- Country of Origin Canada
- Category Kitchen Faucets
Details
Number of Handles | 2 |
Handle Type | Lever |
Material | Stainless Steel |
Drain Style | Control Valves & Bases |
Mounting | Single Deck |
Inlet | 1/2" Inlet(s) Standard |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT (9898-375-020)
- LEGEND VALVE 1-1/4" X 4-1/2" BRASS NIPPLE (311-127)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- RIDGID Press Ring Kit, Compact, 1/2 To 1 1/4 In (28043)
- FISHER MFG Faucet, Wok Range, 1/2"Nps, 16.5" For - Part# Fis9119 (FIS9119)
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- FISHER MFG Wall Mounted Faucet 8" Ctr Wall 12" Noz (13269)
- FISHER MFG Swing Spout (3964)
- FISHER MFG Adjustable Pantry Faucet8" Ctr Wall 12" Noz For - Part# Fis3253 (FIS3253)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75" (0047-SA)
- Fisher Mfg Kitchen Faucets & Accessories