Shop All Kitchen Faucets
Fisher Mfg
Faucet, 4"Dk , Leadfree, Ss.6"Sp
Mfr # 3510
Zoro # G102216023
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Flow Rate 2.20 GPM
- Handle Type Lever
- Drain Style Swing Spout
- Mounting 4" Deck Control Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher Mfg
- MFR # 3510
- Zoro # G102216023
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Handles | 2 |
Flow Rate | 2.20 GPM |
Handle Type | Lever |
Drain Style | Swing Spout |
Mounting | 4" Deck Control Valve |
Inlet | 1/2" Inlet(s) Standard |
Material | Brass |
Description
Material: Brass ;Length: 2" Shanks | 6" Spout ;Includes: 1/2" Slip Fittings ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Centers: 4" Deck
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-45)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- NIBCO 1/4" NOM C x 1/4" FNPT Copper Adapter (603 1/4)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY7)
- FISHER MFG Spout (3963)
- FISHER MFG Adjustable Pantry Faucet 8" Ctr Wall 12" Noz (60801)
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- FISHER MFG Faucet, Wok Range, 1/2"Nps, 16.5" For - Part# Fis9119 (FIS9119)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- FISHER MFG Swing Spout (3964)
- ROHL Lux Hot Water Dispenser (G7545LMAG-2)
- Fisher Mfg Kitchen Faucets & Accessories