Shop All Kitchen Faucets
Fisher Mfg
Adjustable Pantry Faucet 8" Ctr Wall 12" Noz
Mfr # 60801
Zoro # G702300917
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Flow Rate 2.20 GPM
- Handle Type Lever
- Drain Style Swing Spout
- Mounting 8" Backsplash Control Valve With Ez Install Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 60801
- Zoro # G702300917
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Handles | 2 |
Flow Rate | 2.20 GPM |
Handle Type | Lever |
Drain Style | Swing Spout |
Mounting | 8" Backsplash Control Valve With Ez Install Adapters |
Inlet | 1/2" Inlet(s) Standard |
Material | Stainless Steel |
Description
Fisher Wall Mount Faucet W/ 12" Swivel Nozzle, ;8" Ctrs ( Adjustable );1/2" Fpt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company 1/4 in. Compression X 1/4 in. D FPT Brass Adapter (4338208)
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Press Adapter (APXPR11)
- ZORO SELECT Tubing, 5/32In IDx1/4 OD, 250 Ft, ClearBlue (1PBN7)
- KOHLER Diverter Assembly (1238165-CP)
- FISHER MFG Spout (3963)
- FISHER MFG Swing Spout (3964)
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- FISHER MFG Adjustable Pantry Faucet8" Ctr Wall 12" Noz For - Part# Fis3253 (FIS3253)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- RANDELL Dipperwell Faucet Deck (HD DWL101)
- Fisher Mfg Kitchen Faucets