Shop All Kitchen Faucets
Fisher Mfg
Adjustable Pantry Faucet 8" Ctr Wall 12" Noz
Mfr # 60801
Zoro # G002301690
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Flow Rate 2.20 GPM
- Handle Type Lever
- Material Stainless Steel
- Drain Style Swing Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 60801
- Zoro # G002301690
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Handles | 2 |
Flow Rate | 2.20 GPM |
Handle Type | Lever |
Material | Stainless Steel |
Drain Style | Swing Spout |
Mounting | 8" Backsplash Control Valve With Ez Install Adapters |
Inlet | 1/2" Inlet(s) Standard |
Description
Fisher Wall Mount Faucet W/ 12" Swivel Nozzle, ;8" Ctrs ( Adjustable );1/2" Fpt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-KM-60)
- LEGEND VALVE 3/8" X CLOSE CHROME NIPPLE NL (311-040CNL)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Half Coupling - 1" FNPT x Butt Weld (ZUSA-PF-6811)
- FISHER MFG Spout (3963)
- FISHER MFG Spout (3963)
- FISHER MFG Drain-Complete Fis (22209)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- FISHER MFG Adjustable Pantry Faucet 8" Ctr Wall 12" Noz (60801)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- Fisher Mfg Kitchen Faucets & Accessories