Shop All Kitchen Faucets
Fisher Mfg
Adjustable Pantry Faucet 8" Ctr Wall 12" Noz
Mfr # 3253
Zoro # G002301706
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Flow Rate 2.20 GPM
- Handle Type Lever
- Drain Style Swing Spout
- Inlet 1/2" Inlet(s) Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher Mfg
- MFR # 3253
- Zoro # G002301706
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Handles | 2 |
Flow Rate | 2.20 GPM |
Handle Type | Lever |
Drain Style | Swing Spout |
Inlet | 1/2" Inlet(s) Standard |
Mounting | 8" Adj. Wall Control Valve |
Material | Brass |
Description
Fisher Wall Mount Faucet W/ 12" Swivel Nozzle, ;8" Ctrs ( Adjustable );1/2" Fpt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Compression Sleeve Puller for 1/2" Pipe (3943)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- ASAHI Strainer, Sediment, Drain Kit, 1-1/4" (103356012)
- JOHN GUEST Union Adapter, 3/8'' Tube Size, White, 10 PK (PP0412W)
- FISHER MFG Faucet, Wok Range, 1/2"Nps, 16.5" For - Part# Fis9119 (FIS9119)
- FISHER MFG Spout (3963)
- FISHER MFG Filler, Glass, Lead Free, S/S, Ped For - Part# Fis54194 (FIS54194)
- FISHER MFG Swing Spout (3964)
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- FISHER MFG Adjustable Pantry Faucet 8" Ctr Wall 12" Noz (60801)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Faucet, Deck Mount, 4" Spout, 4" Handle (LK811AT08L2)
- Fisher Mfg Kitchen Faucets