Shop All Food Service Appliance Parts
Fisher
Hose Fg 96
Mfr # 12416
Zoro # G306897707
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Max. Pressure 200 psi
- Temp. Range (F) 40 to 140°F
- Style Replacements For Rack Glass Filler, Pot Filler & Glass Filler Units
- Hose 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 12416
- Zoro # G306897707
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Material | Brass |
Max. Pressure | 200 psi |
Temp. Range (F) | 40 to 140°F |
Style | Replacements For Rack Glass Filler, Pot Filler & Glass Filler Units |
Hose | 96 in |
Description
Fisher 12416 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Uc 50E Drain Hose (02100.60)
- VULCAN HART Burner Knob (00-499595-00001)
- WHIRLPOOL Inlet Valve (WPW10179146)
- ANTHONY INTERNATIONAL Cover Black Access Hole (20-12294-0001)
- FISHER Econo Faucet 8Awlh 12Ss (98094)
- FISHER Wall Bracket (2902-12)
- FISHER Stem Kit 1/2 Right Hand Swivel (3000-0000)
- FISHER SPOUT, GOOSENECK, S/S for Fisher Manufacturing - Part# FIS3965 (FIS3965)
- FISHER Stem Kit 1/2 Left Hand Check Left (2000-0005)
- FISHER Hose Pr 21 (12130)
- VOLLRATH RUBBER FOOT TSA(ALL) (#40/41) (XTSA0004)
- Fisher Food Service Appliance Parts