Shop All Food Service Appliance Parts
Fisher
Glass Filler Sve Swlh
Mfr # 99716
Zoro # G006897878
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Size 1/2 in
- Handle Lever
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 99716
- Zoro # G006897878
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Brass |
Handle | Lever |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Number of Handles | 1 |
Mounting | Single Wall Control Valve |
Hose | 60 in |
Style | Swivel Elbow |
Description
Fisher 99716 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Burner Valve W/ Orifice (G4447-44F)
- MAXX ICE Power Switch Mim250 (1854000500)
- APW Quartz Element 208V 1800W 29-1/8" (82533100)
- WALCO STAINLESS Royal Bristol 3 Tine Dinner Fork, PK24 (5105)
- FISHER ADAPTER GH X 55/64-27F 304 (3982-9000)
- FISHER REPAIR KIT 1/2 SPOUT (19119)
- FISHER Spout 06Ss 2.20 Gpm (3960)
- FISHER Close Elbow 1/2F Brs (2400-2103)
- FISHER Close Elbow 1/2F Brs 2Ea (64211)
- FISHER Hose Pr 21 (12130)
- CRES COR Knob 2 D, Pointer (0595 061)
- Fisher Food Service Appliance Parts