Shop All Food Service Appliance Parts
Fisher
Glass Filler 14Ped 3/8M
Mfr # 12726
Zoro # G802185704
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Temp. Range (F) 40 to 140°F
- Max. Pressure 200 psi
- Riser 14 in
- Style Glass Fillers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 12726
- Zoro # G802185704
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Material | Brass |
Temp. Range (F) | 40 to 140°F |
Max. Pressure | 200 psi |
Riser | 14 in |
Style | Glass Fillers |
Description
Glass Filler 14Ped 3/8M. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- MERCER CUTLERY Utility Knife, 8 In (M23510)
- CREATIVE CONVERTING Navy and Gold 100th Birthday Napkins, 6.5", 192PK (357617)
- OCEAN SPRAY Ocean Spray Cranberry Juice Cocktail 4 oz., PK48 (00700)
- FISHER Ball Stop (2980-R027)
- FISHER Adapter Stem 3/4 Lh Nl Brs Rc (73569)
- FISHER SPOUT, GOOSENECK, S/S for Fisher Manufacturing - Part# FIS3965 (FIS3965)
- FISHER Adapter 14F X 3414F (2922)
- FISHER Drain Bw Bs (22349)
- FISHER Stem Kit 1/2 Left Hand Check Left (2000-0005)
- THUNDERBIRD Switch Plate (ARM-30/40-205)
- Fisher Food Service Appliance Parts