Shop All Snack Nuts
Fisher
Fisher Fancy Mix With 50% Peanuts 32 oz., PK3
Mfr # 18866A
Zoro # G5938209
product price: $59.35
/pk 3, $19.78/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Size 2 LB
- Length 3.25
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fisher
- MFR # 18866A
- Zoro # G5938209
- UPC # 10070690188668
- Country of Origin Viet Nam
- Category Snack Nuts
Dimensions
Height | 12 |
Size | 2 LB |
Length | 3.25 |
Width | 9 |
Description
Fisher Fancy Mix With 50% Peanuts 32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Electrode, Flame Rod (01-1000V9-00119)
- STAR MANUFACTURING Infinite Switch 240V/15A (2E-Z21560)
- UNCOMMON THREADS Yarn-Dyed Pant Blk & Grey Houndstooth LG (4003-5504)
- WARING COMMERCIAL Bar Juicer, Compact (BJ120C)
- FISHER Fisher Roasted Salted Sunflower Kernels 5lbs (80559)
- FISHER Fisher Fancy Pecan Halves 32 oz., PK3 (18856A)
- FISHER Fisher Roasted No Salt Shelled Pistachios 5lbs (80540)
- FISHER Fisher Deluxe Nut Topping 32 oz., PK3 (18871A)
- FISHER Fisher Blanched Slivered Almonds 5lbs (70523)
- FISHER Fisher Praline Pecan Pieces 5lbs (70557)
- DAVID Roasted & Salted Sweet & Salty Jumbo Sunflower Seeds 5.25 oz., PK12 (2620046463)
- Fisher Snacks & Sweets