Shop All Food Service Faucets
Fisher
Faucet Sdlh 12Rgn
Mfr # 3016
Zoro # G706897758
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Deck Control Valve
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Material Brass
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 3016
- Zoro # G706897758
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | Single Deck Control Valve |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Material | Brass |
Number of Handles | 1 |
Description
Fisher 3016 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Center Guide (1378231)
- MOEN Diverter Spouts (3857)
- HAM-LET Inline Filter, SS, Connection 10 mm (H-600-SS-L-10MM-440)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318906849)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- Fisher Food Service Faucets