Shop All Food Service Faucets
Fisher
Faucet Bdskt 06Rgn Pca Spray 0
Mfr # 73419
Zoro # G406897805
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Baes With Single Knee Valve With Temperature Adjusting Valve
- Flow Rate Compensated Spray 0.35 GPM at 60 PSI
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fisher
- MFR # 73419
- Zoro # G406897805
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | Deck Baes With Single Knee Valve With Temperature Adjusting Valve |
Flow Rate | Compensated Spray 0.35 GPM at 60 PSI |
Material | Brass |
Description
Fisher 73419 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- Fisher Kitchen Faucets & Accessories